Coast Products

Coast 360 Lumen Dual Color LED Emergency Area Lantern with 120 Hour Runtime


product price: $37.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Coast eal13 360 lumen dual color led emergency area lantern with 120 hour runtime coast's new versatile, tough, and compact emergency area light. The eal13 is the compact, feature-rich portable light that is made for emergency situations both at home or on the go. The light has a 360-lumen output on high and will run for 120 hours on low. the eal13 is rated ipx4 storm proof and built for any situation, with a tough, drop-proof nylon body and polycarbonate dome and globe construction. Users can remove the globe to allow for higher lumen output and with carabiners on the top and bottom, the lantern can be hung to provide overhead lighting. The eal13 features magnets on the underside of the lantern to affix to metal surfaces, as well.with coast's commitment to quality, the eal13 lantern is impact resistant, weather resistant and its leds are virtually unbreakable. The eal13 lantern is backed by coast's 5-year warranty against defects in materials and workmanship. features: dual color white & red beam - the dual-color white & red beam combines an all-white utility beam for general use with a red, anti-glare beam that prevents innight blinding' while also offering a tool for emergency signaling. emergency - signal duress with flashing, bright-red light. energy saving - coast eal multi-mode technology enables seamless transition from energy-saving low-light output to area-illuminating high outputand anywhere in between. water resistance -coast lights that have passed the ipx4-level water resistance test are splash-resistant and built with durable materials that stand up to nature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.