Shop All Rechargeable Flashlights
Coast Cutlery
TX22R Rechargeable Focusing Flashlight
Mfr # 30779
Zoro # G911903510
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # 30779
- Zoro # G911903510
- UPC # 15286307798
- Country of Origin China
- Category Rechargeable Flashlights
Description
Light upyour targetfromseriousdistance.Featuring theLong-RangeFocus system, therechargeableTX22R has the longest beam in the COAST collection-maxing out at an impressive 518 meters 1699 feet, relying on 5300 lumens of output on Turbo Mode. Four lighting modes-medium, high, low, Turbo-are controlled by the forward-positionedpower switch for fast-action, one-handed control. The SLIDE FOCUSsystem puts beam-shaping right at your fingertips-simply push or pull the bezel to move betweenX-RANGESpot Beam and BROAD VIEW FloodBeam ortwist the bezel to engage theBEAM LOCK.The anti-roll bezelenablesyou to set the flashlight down on uneven surfaces and be sure it won'troll away. From full power, the TX22R can run up to 32 hours on low andthenrecharges via USB-C. The COAST Rechargeable Plus system allows the flashlight to run on its ZITHION-X ZX965 lithium battery oron six AA alkaline batteriespurchased separately for added convenience.Machined from solid aluminum, the TX22R is built to IP54 specifications for water resistance and dustresistance.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FLOOD LIGHT M12 LED COMPACT 12V (ML2364-20)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- COAST CUTLERY SLAYER PRO Rechargeable Flashlight (30920)
- COAST CUTLERY SHL2R Rechargeable Focusing Utility Light (30916)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- HOLEX LED torch with rechargeable battery- Type: 130 (081362 130)
- KODIAK Kraken Rechargeable Tactical Grade Flashlight with Power Bank, 6000 Lumens (K-6K-6)
- NEBO Rechargeable 1/4 Mile Spotlight with Integrated COB (NEB-SPT-1004)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- Coast Cutlery Rechargeable Flashlights