Shop All Sharpening Files
This Product is Discontinued
Coast Cutlery
SP425 Folding Diamond Sharpener (Discontinued)
Mfr # SP425
Zoro # G7972588
This Product is Discontinued
Key Features
- Length 4.85
- Width 0.85
- Color Black
- Material Stainless Steel
- Weight 0.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # SP425
- Zoro # G7972588
- UPC # 15286207234
- Country of Origin China
- Category Sharpening Files
Dimensions
Length | 4.85 |
Width | 0.85 |
Details
Color | Black |
Material | Stainless Steel |
Weight | 0.52 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.