Shop All Mini and Specialty Flashlights
Coast Cutlery
SLAYER PRO Rechargeable Flashlight with Red Light
Mfr # 31011
Zoro # G511903507
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coast Cutlery
- MFR # 31011
- Zoro # G511903507
- UPC # 15286310118
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
Shine bright, shine low. The rechargeable and waterproof SLAYER PRO with Red starts with an easy-carrying all-aluminum frame that glides in and out of pockets, secured when stowed by a removable metal clip. Lighting versatility then comes from the Dual Optic system. Use the forward power button to cycle the spot beam through four modes high, low, Turbo, and MoonGlow and the rear button to switch the red beam on and off. MoonGlow, COAST's low-energy eco beam, is ideal for blackout conditions and when extended runtimes are critical. This economy mode draws so little power when engaged that the flashlight can run continuously for 50 hours. At the other end of the output range, Turbo mode shines 1000 lumens at XX meters XX feet. The red beam is perfect for low lighting in close proximity-whether to read glare-free in a tent or to navigate inconspicuously in the dark. Two magnets at the front and back of the handle provide a hands-free lighting mount. During use, the charge level indicator ensures you always know when you need to plug back in-the integrated ZITHION rechargeable battery powers back up fast via the USB-C port, in just two hours. Constructed of top-grade materials and fit for the toughest work, the SLAYER PRO with Red is rated IP57 dust resistant and waterproof.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- TCP Elite LED, 17W BR40, DIM, 4100K, Flood (LED17BR40D41K)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- COAST CUTLERY Coast LED Clip Light with Magnet - HX4 (21547)
- COAST CUTLERY Coast LED Waterproof Penlight - Polysteel 100 (30352)
- COAST CUTLERY G45 385 lm Silver LED Flashlight AAA Battery (TT7345SCP)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- COAST CUTLERY HX5R Rechargeable Pocket Light (HX5R)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73303)
- Coast Cutlery Mini and Specialty Flashlights