No Product Image Available

Coast Cutlery

SLAYER PRO Rechargeable Flashlight with Laser Pointer


product price: $60.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lead the way. With its flat-shaped, all-aluminum frame, the rechargeable SLAYER PRO with Laser feels great in hand, slides effortlessly in and out of pockets, and secures when stowed with a removable metal clip. The Dual Optic lighting system shines a multi-mode spot beam or a red laser, each independently controlled. Use the forward power button to cycle the spot beam through four modes high, low, Turbo, and MoonGlow and the rear button to switch the laser on and off. MoonGlow, COAST's low-energy eco beam, is ideal for blackout conditions and when extended runtimes are critical. This economy mode draws so little power when engaged that the flashlight can run continuously for 50 hours. At the other end of the output range, Turbo mode shines 1030 lumens at XX meters XX feet. The laser is perfect for calling attention to details on construction sites, leading group discussions, and much more. Two magnets at the front and back of the handle provide a hands-free lighting mount. During use, the charge level indicator ensures you always know when you need to plug back in-the integrated ZITHION rechargeable battery powers back up fast via the USB-C port, in just two hours. Constructed of top-grade materials and fit for the toughest work, the SLAYER PRO with Red is rated IP57 dust resistant and waterproof.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.