No Product Image Available

Coast Cutlery

SLAYER PRO Rechargeable Flashlight


product price: $79.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wield bright light wherever you go. The rechargeable and waterproof SLAYER PRO flashlight carries like it was meant to-and it was. The all-aluminum frame's flat rectangular shape slides easily in and out of pockets and secures in place with a removable metal clip when tucked away. Featuring a dual optic system, the flood and spot beams cycle through five modes-medium flood, high flood, spot, low flood and Turbo-with a simple button click. Set your favorite or go-to light mode using the COAST Memory Mode function-hold the rear switch down until the light flashes. Once set, Memory Mode allows you to jump straight to your beam selection when you press the rear switch. On lower power, this go-everywhere light can run up to 11 hours. And on Turbo, the SLAYER PRO peaks at 1150 lumens with a beam length of 130 meters 426 feet. During use, the charge level indicator ensures you always know when to plug in-the integrated ZITHION rechargeable battery powers back up fast via the USB-C port in just two hours. Constructed of top-grade materials and fit for the toughest work, the SLAYER PRO is rated IP67 dust resistant and waterproof.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.