No Product Image Available

Coast Cutlery

SHL2R Rechargeable Focusing Utility Light


product price: $59.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Illuminate safer work. Designed to enhance your vision while also keeping your hands free, the Rechargeable SHL2R safety helmet light mounts securely to your safety gear and shines bright on your job. Affix the light to your helmet with one of three mounting options: The curved helmet base has a 3M adhesive backing to stick securely to the side of your helmet. For KASK-style helmets, use the included clip to attach the light into one of the helmet's slots. Or for baseball caps, use the clip to position the light right where you need it. Once your chosen mount is in place, attach and detach the light itself using the high-strength magnet system. An oversized switch allows for easy operation even with gloves on. Featuring the COAST PURE BEAM optic, the SHL2R transitions seamlessly between Ultra View Flood Beam and BULLS-EYE Spot Beam-peaking at 500 lumens with a max beam length of 100 meters 328 feet. The SHL2R is constructed of heavy-duty polymer to IP54 specifications for water resistance and dust resistance.The SHL2R comes with two Lithium Rechargeable Batteries and can also run on 3 x AAA akaline battery sold separately.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.