Shop All Base-Mount and Tripod Work Lights
This Product is Discontinued
Coast Cutlery
PM650R Magnetic Worklight (Discontinued)
Mfr # PM650R
Zoro # G7968257
This Product is Discontinued
Key Features
- Color Black
- Width 3.31
- Length 2.83
- Weight 1.2
- Height 4.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # PM650R
- Zoro # G7968257
- UPC # 15286300430
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Width | 3.31 |
Length | 2.83 |
Height | 4.02 |
Details
Color | Black |
Weight | 1.2 |
Material | Molded Plastic |
Description
This COAST brand PM650R Magnetic Worklight is black in color and made of molded plastic. It has a width of 3.31 inches, a length of 2.83 inches, a height of 4.02 inches, and a weight of 1.2 pounds.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.