Shop All Base-Mount and Tripod Work Lights
This Product is Discontinued
Coast Cutlery
PM300 Magnetic Worklight (Discontinued)
Mfr # PM300
Zoro # G7973132
This Product is Discontinued
Key Features
- Height 4.02
- Material Molded Plastic
- Width 3.31
- Weight 1.1
- Length 2.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coast Cutlery
- MFR # PM300
- Zoro # G7973132
- UPC # 15286300423
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Height | 4.02 |
Width | 3.31 |
Length | 2.83 |
Details
Material | Molded Plastic |
Weight | 1.1 |
Color | Black |
Description
The COAST PM300 Magnetic Worklight is a molded plastic light with a black finish. It measures 4.02 inches in height, 3.31 inches in width, and 2.83 inches in length, and weighs 1.1 pounds.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.