Shop All Multi-Tools
Coast Cutlery
Multi-Tool, LED, Stainless Steel
Mfr # LED155
Zoro # G8748415
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel (Handle)
- Overall Length 4" (Closed Length)
- Color Black (Handle)
- Features Two Built-In LED Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # LED155
- Zoro # G8748415
- UPC # 015286589989
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 4" (Closed Length) |
Closed Length | 4 in |
Length Open | 6-1/4" |
Open Length/Closed Length | 6-1/4 in /4 in |
Blade Length | 3 in |
Open Length | 6 1/4 in |
Description
Multi-Tool, Blade Length 3 in, Features Two Built-In LED Lights, Handle Color Black, Handle Material Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN D1 7/16Hx16-2.0 (6956)
- HHIP 3/4" Electronic Short Shank Edge Finder (4401-0038)
- CENTURY DRILL & TOOL 7-1/4", 16 Slots Iron/Steel Slotted Circular Saw Blade (08207)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- COAST CUTLERY LED135 LED Micro Tool- Black (LED135)
- COAST CUTLERY LED145 LED Multi-tool- Black (LED145)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Type: Swiss Army (832685)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- Coast Cutlery Multi-Tools