Shop All Multi-Tools
Coast Cutlery
LED145 LED Multi-tool- Black
Mfr # LED145
Zoro # G7894836
product price: $34.15
/ea
Sold in multiples of 6 for $204.90
$204.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 0.85
- Length 9.13
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # LED145
- Zoro # G7894836
- UPC # 15286579935
- Country of Origin China
- Category Multi-Tools
Dimensions
Width | 0.85 |
Length | 9.13 |
Height | 0.25 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 0.45 |
Features | One-handed Operation, Spring Loaded, Built-in LED |
Description
The COAST LED145 LED Multi-tool is made of stainless steel and is black in color. It measures 0.85 inches in width, 9.13 inches in length, 0.25 inches in height, and weighs 0.45 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- CAL-VAN TOOLS Finger Ratchet Driver Set (104-03)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- CARSON OPTICAL Carson Optical HU-10MU Bugview Bug Catching Tool & Magnifier (HU-10MU)
- COAST CUTLERY Multi-Tool, LED, Stainless Steel (LED155)
- COAST CUTLERY LED135 LED Micro Tool- Black (LED135)
- STATGEAR T3 Tactical Auto Rescue Tool (48339)
- LEATHERMAN Medical Shears Multi-Tool, 6 Functions (831713)
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- LEATHERMAN Multi-Tool, Black Handle, 18 Tools (CHARGE PLUS)
- GERBER Truss 17-In-1 Stainless Steel Multi-Tool (31-003304)
- Coast Cutlery Knives, Cutters & Snips