Shop All Multi-Tools
Coast Cutlery
LED135 LED Micro Tool- Black
Mfr # LED135
Zoro # G7894827
product price: $15.09
/ea
Sold in multiples of 6 for $90.54
$90.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 0.85
- Length 9.13
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # LED135
- Zoro # G7894827
- UPC # 15286289926
- Country of Origin China
- Category Multi-Tools
Dimensions
Width | 0.85 |
Length | 9.13 |
Height | 0.25 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 0.45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- EXCEL BLADES #16 Stencil Blades, 5PK (20016IND)
- URREA Adjustable Wrench with rubber grip set of 3 pieces (795G)
- SCHLEY PRODUCTS REPLACEMENT SPACER WEDGE (SL88251)
- COAST CUTLERY Multi-Tool, LED, Stainless Steel (LED155)
- COAST CUTLERY LED145 LED Multi-tool- Black (LED145)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Navy (832959)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (5 pk) (49-25-1565)
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- SOG PARASHEARS MULTI-TOOL RED (23-125-02-43)
- LEATHERMAN Rebar Multi-Tool, Blade Type Serrated, Blade Length 2 7/8 in Black Oxide, 17 Functions (831553)
- Coast Cutlery Multi-Tools