Shop All Mini and Specialty Flashlights
Coast Cutlery
HX5R Rechargeable Pocket Light
Mfr # HX5R
Zoro # G7969185
product price: $37.35
/ea
Sold in multiples of 6 for $224.10
$224.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.88
- Color Black
- Weight 0.21
- Width 1.1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # HX5R
- Zoro # G7969185
- UPC # 15286215932
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 4.88 |
Width | 1.1 |
Details
Color | Black |
Weight | 0.21 |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP F40CW REPLACED BY (F40CW REPLACED BY LIGHT BULB / LAMP)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- MOTOROLA Charger, 2 Units (PMLN8231AR)
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- COAST CUTLERY Coast LED Clip Light with Magnet - HX4 (21547)
- COAST CUTLERY G45 385 lm Silver LED Flashlight AAA Battery (TT7345SCP)
- COAST CUTLERY Led Cob Clip Flashlt 80L (21019)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- BAYCO LED METAL 140 LUMENS BK (BYMT-120)
- Coast Cutlery Mini and Specialty Flashlights