Shop All Folding & Pocket Knives
Coast Cutlery
Folding knife, rubber handle
Mfr # BX315
Zoro # G8332642
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lockback
- Number of Blades 1
- Blade Edge Plain
- Blade Type Drop Point
- Blade Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # BX315
- Zoro # G8332642
- UPC # 015286203465
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Closed Length | 4 15/16 in |
Length Open | 8 5/8 in |
Overall Width | 8 3/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 5 in, Features Lock back, Grip Material Rubber, Handle Color Black, Handle Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 5 1/2 in Throat Depth (1200-S8)
- BESSEY Needle Nose Spring Clamp, 2 In (XCL2)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX0045)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- COAST CUTLERY Double Lock Pro Razor Knife, 1-13/64" (DX211)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- Coast Cutlery Knives, Cutters & Snips