Shop All Headlamps
This Product is Discontinued
Coast Cutlery
FL19 Dual Color Wide Angle Flood Beam Headlamp (Discontinued)
Mfr # FL19
Zoro # G7968126
This Product is Discontinued
Key Features
- Length 2.36
- Height 1.97
- Material Molded Plastic
- Weight 0.25
- Width 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # FL19
- Zoro # G7968126
- UPC # 15286216663
- Country of Origin China
- Category Headlamps
Dimensions
Length | 2.36 |
Height | 1.97 |
Width | 1.77 |
Details
Material | Molded Plastic |
Weight | 0.25 |
Color | Red/Black |
Description
The COAST FL19 Dual Color Wide Angle Flood Beam Headlamp is 2.36 inches in length, 1.97 inches in height, 1.77 inches in width, and weighs 0.25 pounds. It is made of molded plastic and comes in a red/black color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.