Shop All Handheld Flashlights
Coast Cutlery
Coast Cutlery HP3R Rechargeable Focusing Penlight
Mfr # HP3R
Zoro # G304122184
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coast Cutlery
- MFR # HP3R
- Zoro # G304122184
- UPC # 15286208187
- Country of Origin China
- Category Handheld Flashlights
Description
There are penlights, and then there is the HP3R Flashlight which is the brightest penlight on the market. With our Flex Charge Dual Power system, this light harnesses either lithium or alkaline power and using a micro USB, you can recharge the batteries in the light or quickly swap out to alkaline when needed. With high and low modes and the twist focus, this light is a supercharged penlight capable of anything
Specifications- Beam Optics: Universal, Focusing
- Light Output (High): 245 Lumens
- Light Output (Low): 26 lumens
- Beam Distance (High): 305 ft/93 m
- Beam Distance (Low): 101 ft/31 m
- Runtime (High): 1h 30min
- Runtime (Low): 6h
- Length: 5.8125 in/14.76 cm
- Weight: 1.8 oz/51 g
- Battery Description: li-polymer or 2 x aaa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Bulbrite, Fc16T10Cw Led (FC16T10CW LED)
- MG ELECTRONICS 3-Diopter Fluorescent Magnifier Lamp w/ AC Receptacle, White (LUX520W.)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- FEIT ELECTRIC LED CYL E26 750W NAT LT (C15000/5K/LED)
- COAST CUTLERY Coast Cutlery 20769 Hx5; Focusing LED Flashlight (196793)
- COAST CUTLERY FLASHLIGHT PX1 480L BLK (20864)
- COAST CUTLERY Led Twst Flashlt320L Stl (20763)
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- COAST CUTLERY Led Flashlight Px20 (19286)
- COAST CUTLERY G55 Focusing Flashlight (G55)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 150 lm (68762)
- Coast Cutlery Handheld Flashlights