Shop All Headlamps
Coast Cutlery
Coast Cutlery FL85 540 Lumen Headlamp
Mfr # FL85
Zoro # G704122500
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # FL85
- Zoro # G704122500
- UPC # 15286213280
- Country of Origin China
- Category Headlamps
Description
The FL85 Headlamp is our most powerful front loaded headlamp. The first button on the headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo. The second button provides you with a fixed red LED light that helps preserve night vision
Features- Built with an IPX4 weatherproof rating and equipped with a reflective safety strap, this light is ready for any environment
- Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable
- Beam Optics: Pure Beam Focusing
- Light Output (High): 540 Lumens
- Light Output (Low): 75 lumens
- Beam Distance (High): 564 ft/172 m
- Beam Distance (Low): 206 ft/63 m
- Runtime (High): 2h
- Runtime (Low): 17h
- Weight: 4.5 oz/127.57 g
- Battery Description: 3 x aaa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP 1829 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-2UU1-5)
- STREAMLIGHT Stylus Pro Usb Uv (66149)
- ILC Replacement for Socket Fe782 (FE782 SOCKET)
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2050e)
- COAST CUTLERY Head Lamp Fl85 615L (21328)
- COAST CUTLERY FL19 Dual Color Headlamp (21586)
- COAST CUTLERY LED Headlamp, Rechargeable, Pure Beam (HL8R)
- COAST CUTLERY Fl75R Rechargeable Led Focusing Headlamp (21531)
- COAST CUTLERY Hl8R Rechargeable Pure Beam Focusing Led Headlamp (21343)
- COAST CUTLERY LED Headlamp, Dual Color, Focusing (FL75)
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 200lm (BYT21-BK)
- Coast Cutlery Headlamps