Shop All Handheld Flashlights
Coast Cutlery
Coast Cutlery 270676 440 Lumens Poly Swivel Flashlight
Mfr # 270676
Zoro # G604144336
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # 270676
- Zoro # G604144336
- UPC # 15286301383
- Country of Origin China
- Category Handheld Flashlights
Description
PS400S is a polysteel swivel flashlight. Patented LED light technology enclosed in a stainless steel core and fully wrapped in a molded, fiberglass nylon casing. Twist focus beam for spot or flood with high intensity white beam, weatherproof, drop proof, crush proof, corrosion resistant polymer casing with rear power switch and magnetic base. Specs include 440 lumens, bulls eye spot up to 688', 27 hours run time and uses 6 "AAA" batteries, included or Zithion-X battery, not included.
Specifications- Color: Black
- Lumens: 440
- Length: 6"
- Width: 2"
- Height: 14"
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- SUNLITE Square LED Mushroom Fixture, 3000K, Warm W, Width: 15 (LFX/MU/SQ/14''/24W/E/D/30K)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- COAST CUTLERY Hp Led Flashlight Hp7 (HP8407CP)
- COAST CUTLERY G55 Focusing Flashlight (G55)
- COAST CUTLERY FLASHLIGHT PX1 480L BLK (20864)
- COAST CUTLERY Polysteel 600 Flashlight (20767)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- COAST CUTLERY Led Flashlight Blk 100Lm (30142)
- QUIQLITE Quiqlite QL-Q-QX2RW USB Rechargeable Flashlight (QL-Q-QX2RW)
- Coast Cutlery Handheld Flashlights