Shop All Handheld Flashlights
Coast Cutlery
Coast Cutlery 270675 G450 LED Flashlight; Black
Mfr # 270675
Zoro # G604144305
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # 270675
- Zoro # G604144305
- UPC # 15286301222
- Country of Origin China
- Category Handheld Flashlights
Description
G450 is a pure beam focus, flood & spot LED flashlight. Operate by twist for spot or flood beam with advanced focus system, high intensity white beam. Weatherproof, corrosion resistant polymer casing with rear power switch. Specs include 1400 lumens, beam distance of 1135' , 2 Hours 15 Minutes run time. Uses 6"AA" batteries, included. 9.625" long.
Specifications- Color: Black
- Long: 9.625 inch
- Length: 3"
- Width: 6"
- Height: 15"
- Weight: 1.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ATLANTIC ULTRAVIOLET, 052400A (05-2400A)
- FENIX LIGHTING Industrial Handheld Flashlight, 6 1/8" L (WF26R)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast (B90)
- COAST CUTLERY HZ050 Safety-Rated Flashlight (HZ050)
- COAST CUTLERY FLASHLIGHT PX1 480L BLK (20864)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- COAST CUTLERY Coast Cutlery 20769 Hx5; Focusing LED Flashlight (196793)
- COAST CUTLERY 200 LED Flashlight with Pure Beam Focusing, Black (7174733)
- COAST CUTLERY Led Multichip Flashlight (19807)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 67 lm (68300)
- Coast Cutlery Handheld Flashlights