Shop All Handheld Flashlights
Coast Cutlery
Coast Cutlery 270674 G55 LED Flashlight; Black
Mfr # 270674
Zoro # G904144319
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Cutlery
- MFR # 270674
- Zoro # G904144319
- UPC # 15286217141
- Country of Origin China
- Category Handheld Flashlights
Description
G55 is pure beam focusing, flood and spot LED flashlight. Twist for spot or flood beam. Weatherproof, corrosion resistant polymer casing with rear power switch. Specs include-655 lumens, beam distance of 649', 2 hours 30 minutes run time, uses 4 "AAA" batteries, included. 5.75 " long.
Specifications- Color: Black
- Long: 5.75 inch
- Length: 2"
- Width: 5"
- Height: 11"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- ILC Replacement for Satco S3474 replacement light bulb lamp, 2PK (S3474 SATCO)
- ZORO SELECT StringLits, 23.7ft, StwbyPnc, 70LEDs, White (60RG22)
- COAST CUTLERY G20 Led (19304)
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- COAST CUTLERY Led Flashlight Blk 200Lm (30119)
- COAST CUTLERY Polysteel 700 800 lm Black LED COB Flashlight AA Battery (30294)
- COAST CUTLERY Led Flashlight (G32)
- COAST CUTLERY Led AAA, 315 lm (PX1)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- Coast Cutlery Handheld Flashlights