No Product Image Available
Coast Cutlery

CL40R Rechargeable Work Light with Clamp


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flood the job with dynamic light. The COAST CL40R Clamp Light, the larger of our two clamp lights, packs bold power into precision task lighting-with an impressive 3900 lumens from itsWide AngleFlood Beam. Featuring a high-strength aluminum clamp and bigger light body, this rock-solid work light attaches firmly to a wide variety of supports-from framing studs to the truck door. The clamp also doubles as a dynamic stand when rested on a flat surface. Once in place, the light rotates up to 360 degrees and tilts up to 115 degrees for theultimate inlighting control. Engineered with the COAST Dual Power system, the rechargeable CL40R runs on a built-in COAST ZITHION battery. In addition to theZITHION Rechargeable Battery, the CL40R can also be continuously run using standard AC/DC power. To continuously run the CLamp Light, plug the USB-C cable included into the Clamp Light and plug the cable into an available power source, then turn the light on. While in a continuous run, the CL40R will operate at a single setting at a reduced level. The clamp light will not charge while in continuous run mode and must be turned off to fully charge. A battery life indicator ensures you know when more power is needed, and the battery also doubles as a power bank for external devices. Constructed of top-grade materials, the CL40R is rated IP54 for water resistance.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.