Coast CST-30323 XP18R Rechargeable Flashlight
Mfr # CST-30323
Zoro # G704166375
Product Information
- Brand Coast
- MFR # CST-30323
- Zoro # G704166375
- UPC # 15286303233
- Country of Origin China
- Category Rechargeable Flashlights
Description
The Coast XP18R flashlight delivers the brightest-in-class light and four-mode, multi-beam capability powered by a Coast Zithion-X rechargeable battery. This powerhouse features a real-time power indicator plus patented slide-focusing optical technology that shines clean flood light and piercing spotlight with seamless transitions between. Defeat the dark with pure force. The Coast XP18R rechargeable is a Rechargeable Dual Power product that provides the user the convenience and cost savings of Coast's Zithion-X rechargeable power source but can also operate on 6 X AA alkaline batteries so you are never without your light. Charge it up with the battery still inside thanks to the integrated ProTek charging port and battery charging indicator. The XP18R flashlight not only features medium, high, and low output modes but also Coast's signature Turbo Mode for total dominance in the dark. Brightest in class, this weather-proof, and dust-resistant flashlight is constructed of stainless steel and aluminum to fit a square in the palm for single-hand operation in the field. High-textured handle styling ensures a solid grip and increases comfort in the hand. A slide-focusing patented optic puts flood-to-spot beam-shaping capability right at your fingertips, plus the option to use the Beam Lock to set your beam just how you need it.
Specifications- Battery: ZX960 Zithion-X 6 x AA
- Light Output (High): 1460 Lumens
- Light Output (Low): 65 Lumens
- Light Output (Medium): 420 Lumens
- Light Output (Turbo): 3650 Lumens
- Runtime (High): 6 Hours 30 Minutes
- Runtime (Low): 58 Hours 30 Minutes
- Runtime (Medium): 9 Hours 30 Minutes
- Beam Distance (High): 676'
- Beam Distance (Low): 144'
- Beam Distance (Medium): 360'
- Beam Distance (Turbo): 1083'
- Length: 10.3"
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- COAST Coast CST-30322 XP11R Rechargeable Flashlight (CST-30322)
- NITECORE TM12K 12,000 Lumen Rechargeable Flashlight (6952506407477)
- MILWAUKEE TOOL Usb Rechargeable 1100L Twist Focus Flashlight (ML2161-20)
- POLICE SECURITY FLASHLIGHTS Dover 800 Lumen Rechargeable Flashlight (98295)
- NEBO Rechargeable 5,000 Lumen Handheld Flashlight (NEB-FLT-0022)
- K-TOOL INTERNATIONAL 1000 Lu Flashlight W/ Power Bank Function (KTIXD6132)
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- Coast Rechargeable Flashlights