Shop All Handheld Flashlights
Coast
Coast CST-21519 Rechargeable Focusing Penlight; Green
Mfr # CST-21519
Zoro # G004151651
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast
- MFR # CST-21519
- Zoro # G004151651
- UPC # 15286215192
- Country of Origin China
- Category Handheld Flashlights
Description
Our Flash Lights are unique and we provide the best quality in lighting. Natural variations, in the wide array of materials that we use to create our each product, make every item a masterpiece of its own. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy.
Features- The universal focusing optic puts the benefits of our larger focusing systems into some of our smallest and most compact penlights
- No longer are you stuck with just a single beam in a penlight
- The max view flood beam provides a very consistent circle of light up
- There are penlights, and then there is the HP3R flashlight which is the brightest penlight on the market
- With our flex charge dual power system, this light harnesses either lithium or alkaline power and using a micro USB
- With high and low modes and the twist focus, this light is a supercharged penlight capable of anything
- With coast's commitment to quality, the HP3R flashlight is impact resistant, weather resistant and its LED is virtually unbreakable
- High low control your light power with the push of a button
- Twist focus the head of the light to move between a flood and a spot beam
- Flex charge is a rechargeable system that allows for recharging the batteries either in or out of the light
- Beam optics universal, focusing
- Color : Green
- Light Output (High): 245 Lumens
- Light Output (Low): 26 Lumens
- Beam Distance (High): 305 ft/93 m
- Beam Distance (Low): 101 ft/31 m
- Runtime (High): 1h 30min
- Runtime (Low): 6h
- Length: 5.81 in/14.76 cm
- Weight: 1.8 oz/51 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Matsushita Lr005105 replacement light bulb lamp (LR005105 MATSUSHITA)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21226)
- PROGRESS LIGHTING 51" LED Linear Cloud (P7279-3030K9)
- ILC Replacement For SATCO S11368 (S11368)
- COAST G24 200 Lumens Black LED FlashlightAA Battery (3004859)
- COAST Handheld Flashlight, Alum, Black, 2100lm (XP11R)
- COAST XP11R Rechargeable Flashlight (CO334699)
- COAST Coast 20484 G32 Pure Beam Focusing LED Flashlight (COS20484)
- COAST PolySteel 700 LED Flashlight (3000684)
- COAST Coast 3004860 G22 100 Lumens Black LED Flashlight; AAA Battery (3004860)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- Coast Handheld Flashlights