Shop All Handheld Flashlights
Coast
Coast CST-19696 A25 Led Flashlight
Mfr # CST-19696
Zoro # G204169333
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast
- MFR # CST-19696
- Zoro # G204169333
- UPC # 15286196965
- Country of Origin China
- Category Handheld Flashlights
Description
Features:
- A quick cycle switch allows you to select between a high output setting of 226 lumens, a high powered strobe mode, or a low output of 44 lumens.
- Coast's Pure Beam Focusing Optic System with Fingertip Speed Focus Control provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights.
- Includes: 2 Lithium-ion Polymer Battery Cartridges &4 AAA Batteries
- The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 205 meters (672 feet), while producing an outer ring of flood light which allows you to see a broader area for added side vision.
- Built tough, an impact-resistant, stainless steel casing resists rust and corrosion.
- Backed by Coast's lifetime guarantee against defects in materials and workmanship.
- Tested and rated to ANSI/FL1 standards, the Coast A25 LED Flash Light also features an unbreakable LED and rubberized O-ring for reliable water resistance and durability.
- Item Weight - 1.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE55)
- SATCO Bulb, CFL, 13W, T2 Mini Spiral, GU24 Base, Spirals CFL (S8203)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- COAST XP11R Rechargeable Flashlight (CO334699)
- COAST G24 200 Lumens Black LED FlashlightAA Battery (3004859)
- COAST 20940 G6 LED Penlight with Clip (743646531)
- COAST Coast 20484 G32 Pure Beam Focusing LED Flashlight (COS20484)
- COAST Handheld Flashlight, Alum, Black, 1200lm (G70)
- COAST Coast 19807 G26 Titanium Flashlight (3508777)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- Coast Handheld Flashlights