Coast COS21542 TX14R Rechargeable Tactical LED Flashlight
Mfr # COS21542
Zoro # G804134991
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast
- MFR # COS21542
- Zoro # G804134991
- UPC # 15286215420
- Country of Origin China
- Category Handheld Flashlights
Description
The TX14R Flashlight was created to be the ultimate light for any law enforcement and military operators. By combining our Long Range Optic System with Slide Focus and anti-roll bezel, this light is designed for easy use while in the field. With our Flex Charge Dual Power system, this light harnesses either lithium or alkaline power and using a micro USB, you can recharge the batteries either in or out of the light. With high, strobe and low modes with the slide focus, this light is immediately adaptable to a variety of situations. With Coast’s commitment to quality, the TX14R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable.
Long Range Optic System, Slide Focus and anti-roll bezel, Flex Charge Dual Power system, High, strobe and low modes, 900 lumen light harnesses either lithium or alkaline power.
Specifications- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf7ds/827/rp/eco replacement light bulb lamp, 2PK (CF7DS/827/RP/ECO SYLVANIA)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- STREAMLIGHT Stinger LED - Light Only - Blue (75611)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- COAST Coast 19807 G26 Titanium Flashlight (3508777)
- COAST 20484 G32 Pure Beam Focusing LED Flashlight (CO305164)
- COAST Coast CST-21519 Rechargeable Focusing Penlight; Green (CST-21519)
- COAST Coast 3004860 G22 100 Lumens Black LED Flashlight; AAA Battery (3004860)
- COAST Handheld Flashlight, Alum, Black, 2100lm (XP11R)
- COAST Coast 20484 G32 Pure Beam Focusing LED Flashlight (COS20484)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- Coast Handheld Flashlights