Shop All Handheld Flashlights
Coast
Coast C19221 Coast Led Flashlight Hp7 Rechargeable 200 Lumens
Mfr # C19221
Zoro # G804131709
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast
- MFR # C19221
- Zoro # G804131709
- UPC # 15286192219
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- The Coast HP7 LED Flashlight is a great size that is easy to carry, and packs the light output and runtime that is needed by those that rely on their light every day
- A quick cycle switch allows you to select between a high output setting of 251 lumens or a low output of 58 lumens allowing you to choose the right level for your application
- Coast's Pure Beam Focusing Optic System with Slide Focus provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights, and you can lock the beam focus in any position you want with our Beam Lock System
- The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 642 ft., while producing an outer ring of flood light which allows you to see a broader area to the sides
- Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion.
- Hp7 Rechargeable 200 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- ELCO LIGHTING 6 Shower Trim with Clear Lens" (EL19W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- COAST Handheld Flashlight, Alum, Black, 1200lm (G70)
- COAST Coast 19807 G26 Titanium Flashlight (3508777)
- COAST PolySteel 700 LED Flashlight (3000684)
- COAST 20484 G32 Pure Beam Focusing LED Flashlight (CO305164)
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- COAST Handheld Flashlight, Alum, Black, 2100lm (XP11R)
- POWERZONE Penlight Set Led 2Pc 100Lumen (12245)
- Coast Handheld Flashlights