Coast 3005607 1300 Lumens LED Emergency Lantern; Black
Mfr # 3005607
Zoro # G604108000
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Coast's New Versatile, Storm Proof Emergency Area Light. The EAL22 is Coast's new emergency area light with a bevy of features made for any situation where portable lighting is needed. The light is incredibly bright on high, 1300 lumens, with the ability to run for 40 hours on the lowest brightness setting. The EAL22 is rated IPX4 storm-proof with a sturdy, drop-proof nylon body, polycarbonate dome and globe construction. Users can also remove the globe to allow for higher lumen output and with carabiners on the top and bottom, the lantern can be hung to provide overhead lighting with ease.
Specifications- Color: Black
- Lumens: 1300 lumens
- Height: 9.13 in.
- Impact Resistant: Yes
- Batteries Included: No
- Battery Size: D
- Material: Plastic
- Waterproof: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- HALO Shallow Full Cone Reflector, 6121 (6121WH)
- ARMATRON/FLOWTRON OUTDOOR PROD 40W BULB FOR BK40D (BF-190)
- LITEZALL Rechargeable 3500 Lumen Lantern (LA-3500RCHLAN-4/8)
- LITEZALL 2 In 1 Lantern Flashlight (LA-2IN1-6/12)
- WHETSTONE Camping Lantern - 6 LED Solar and Dynamo Powered Light by (80-4071)
- FLEMING SUPPLY Solar Powered, Crank Dynamo, Battery Operated Lantern, 4 Ways to Power, 180 Lumen 36-LED for Camping (175762YDT)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- ROADPRO 3PCS COB Camping Lantern (171189)
- COLEMAN Lantern Carry Case 295 Black (344930)
- Coast Lanterns