Shop All Router Bits
Cmt
Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank
Mfr # 855.804.11
Zoro # G006135420
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.804.11
- Zoro # G006135420
- UPC # 664252007516
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.25 in |
Description
Originally intended for shaping the edges of window sills, this bit can also be used for creating finger pulls on the edges of doors and drawers. Recommended for router table use only. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Bit Holder Adapter For 1/4-Inch Drive Bits (28581)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- MARTIN TOOLS Adjustable Pin Spanner, 4-1/2" x 6-1/4" (0474A)
- W. R. CASE & SONS CUTLERY CO Knife Sod Bustr 3.7" (00092)
- CMT Bowl & Tray Bit With Bearing, 1/4-Inch Shank, 3/4-Inch Diameter (851.002.11B)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 3/16-Inch Radius (854.503.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- CMT Straight Bit, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- Cmt Routers & Accessories