Shop All Router Bit Sets
Cmt
Window sash router bit sets
Mfr # 855.801.11
Zoro # G406135310
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 855.801.11
- Zoro # G406135310
- UPC # 664252005260
- Country of Origin Italy
- Category Router Bit Sets
Details
Item | Router Bits |
Application | Tungsten |
Description
This 2-piece set lets you create beautiful wooden windows. In addition, this set also produces perfectly matched 1-3/8? rail and stile parts for custom made interior doors. Bits feature super-strength superior steel bodies, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held router. Use them on router table. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Create wooden windows that are as beautiful as they are functional with your CMT window sash set. As a bonus, this set will also mill perfectly matched 1-3/8-Inch rail and stile parts for custom made interior doors. Like all CMT bits, these tools include our anti-kickback design, trademark non-stick orange coating, high strength steel and micrograin carbide cutting edges for longer life. The set includes two bits for cutting the male and female parts. Suitable for stock up to 1-3/8-Inch thick. Not for use in hand held routers!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- DEWALT Oscillating Titanium Metal Blade (DWA4209)
- PROTO Check Nut Wrench, 6-5/8 In. L, Black Oxide (JKE28)
- KRAFT TOOL Plaster Scarifier, 16 (PL216)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- CMT 3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped (855.803.11)
- CMT Rabbeting Set, 1/4-Inch Shank (835.001.11)
- CMT 3-Piece Plywood Groove 1/2-Inch Shank Router Bit Set (811.501.11)
- CMT 2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank (855.510.11)
- FREUD Three Flute Mortise Compression Bit, 1/4 (77-602)
- Cmt Router Bit Sets