Shop All Router Bits
Cmt
Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank
Mfr # 881.531.11
Zoro # G806135422
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.63 in
- Shank Dia. 5/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 881.531.11
- Zoro # G806135422
- UPC # 664252032419
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.63 in |
Shank Dia. | 5/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Ideal for making strong joints on any solid surface, thanks to a wider area for glue. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- BRASS CRAFT SERVICE PARTS Repl Tube Cutter Wheel (T444)
- SUNEX SKT SET 1/2" DR 8 PC EXTRA DEEP SAE IMP (SU2848)
- WESTWARD Inspection Mirror, 8-1/2 in to 37 in L (45KH14)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 3/4-Inch Diameter, 1/2-Inch Shank (880.501.11)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- CMT Roundover Bit, 1/2-Inch Shank, 1-1/2-Inch Radius (838.996.11)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- Cmt Routers & Accessories