Shop All Router Bits
Cmt
Wainscot/Paneling Bit with 1/8-Inch Radius, 1/4-Inch Shank
Mfr # 862.032.11
Zoro # G006135154
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 862.032.11
- Zoro # G006135154
- UPC # 664252033034
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Shank Dia. | 3/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit is quick to set up can be used for curved screens, small radius grooves, doors etc. No side fence required. Use in a handheld or table-mounted router. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. Equipped with a bearing for easy template work. You can also use CMT bearing 791. 010. 00 and stop collar 541. 001. 00 for top bearing version. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BZFG)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- KESON 50 ft Tape Measure, 1/2 in Blade (OTR-1810-50)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- CMT Ovolo Sash Bit (Female), 7/8-Inch Diameter, 1/4-Inch Shank (855.307.11F)
- CMT Raised Panel Bit With Backcutter, 2-1/2-Inch Diameter, 1/2-Inch Shank (890.534.11)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- CMT Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank (870.501.11)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- Cmt Router Bits