Shop All Router Bits
Cmt
Wainscot/Paneling Bit with 13/64-Inch Radius, 1/4-Inch Shank
Mfr # 862.050.11
Zoro # G306135311
product price: $23.89
/ea
Not eligible for select promotions
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.89 in
- Shank Dia. 57/64 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 862.050.11
- Zoro # G306135311
- UPC # 664252033058
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.89 in |
Shank Dia. | 57/64 in. |
Details
Promotion Restriction | Not eligible for promotion |
Application | Tungsten |
Item | Router Bits |
Description
This bit is quick to set up can be used for curved screens, small radius grooves, doors etc. No side fence required. Use in a handheld or table-mounted router. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. Equipped with a bearing for easy template work. You can also use CMT bearing 791. 010. 00 and stop collar 541. 001. 00 for top bearing version. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356183)
- HOUGEN-OGURA 13/16 in. CC Round Die, 5/16 Max THK (75628)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- CRESCENT #2 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ2-25)
- CMT Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter (852.504.11)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- CMT 3-Wing Slot Cutter with 45-Degree Bore, 1/8-Inch Cutting Length and 5/16-Inch Bore (823.332.11)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- Cmt Routers & Accessories