Shop All Router Bits
Cmt
Vertical Raised Panel Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank
Mfr # 890.603.11
Zoro # G106135269
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 890.603.11
- Zoro # G106135269
- UPC # 664252005840
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Mill raised panel doors and drawer fronts easily and economically with a CMT Vertical Raised Panel bit in your router and a sturdy 90° fence on your router table. Choose your favorite style from three of the most popular panel profiles. Recommended for use on routers with a minimum speed of 2-1/4 HP. Routers as low-powered as 1-1/2 HP can be used, but we suggest limiting their use to shorter, shallower runs. From the Manufacturer Mill raised panel doors and drawer fronts easily and economically with a CMT vertical raised panel bit in your router and a sturdy 90-Degree fence on your router table. Choose your favorite style from three of the most popular panel profiles. Recommended for use on routers with a minimum speed of 2-1/4 HP. Routers as low powered as 1-1/2 HP can be used, but we suggest limiting their use to shorter, shallower runs. The router table fence must be at least 6-Inch high. Clamps and feather boards should be used whenever possible. Three to five passes are best for safety and accuracy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Alignment Pry Bar 7/8" x 30" (2125)
- COLLINS AXE Pick Railroad Head 6# (ZP-6-C/32487)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/64 (11107)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 3/16-Inch Radius (854.503.11)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81203)
- Cmt Routers & Accessories