Shop All Router Bits
Cmt
Vertical Raised Panel Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank
Mfr # 890.602.11
Zoro # G406135266
product price: $58.05
/ea
$58.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 890.602.11
- Zoro # G406135266
- UPC # 664252005833
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Mill raised panel doors and drawer fronts easily and economically with a CMT Vertical Raised Panel bit in your router and a sturdy 90° fence on your router table. Choose your favorite style from three of the most popular panel profiles. Recommended for use on routers with a minimum speed of 2-1/4 HP. Routers as low-powered as 1-1/2 HP can be used, but we suggest limiting their use to shorter, shallower runs. From the Manufacturer Mill raised panel doors and drawer fronts easily and economically with a CMT vertical raised panel bit in your router and a sturdy 90-Degree fence on your router table. Choose your favorite style from three of the most popular panel profiles. Recommended for use on routers with a minimum speed of 2-1/4 HP. Routers as low powered as 1-1/2 HP can be used, but we suggest limiting their use to shorter, shallower runs. The router table fence must be at least 6-Inch high. Clamps and feather boards should be used whenever possible. Three to five passes are best for safety and accuracy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- STANLEY Strg Mitre Box W/Saw (19-800)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150KT)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped (890.507.11)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- CMT ORANGE TOOLS CMT CONTRACTOR ROMAN OGEE BITS (84001)
- Cmt Router Bits