Shop All Router Accessories
Cmt
V Grooving Router Bit, HWM, 1/4 in
Mfr # 815.064.11
Zoro # G7457265
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length (In.) 5/16
- Number of Flutes 2
- Sub-Category V-Groove
- Application Routing
- Shank Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 815.064.11
- Zoro # G7457265
- UPC # 664252003105
- Country of Origin Italy
- Category Router Accessories
Dimensions
Flute Length (In.) | 5/16 |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 1/4 |
Depth of Cut (In.) | 5/16 |
Cutting Length (In.) | 5/16 |
Overall Length (In.) | 1-1/2 |
Overall Length | 1 1/2 in |
Length of Cut | 1/8 in |
Shank Dia. | 1/4 in |
Flute Length | 1/8 in |
Cutter Dia. | 1/4 in |
Shank Length | 1 3/8 in |
Description
V-Groove Cut Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 1/8 in, 1 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- IRWIN Locking C-Clamp with Regular Tip, 18" (21)
- ELESA Revolving handle, VRTP.100+I A-3/8 (VRTP+I (inch sizes))
- WERA Ratcheting Wrench, Head Size 11/16 in. (05073286001)
- CMT Beading Router Bit, HW, 1-1/4 in (839.317.11)
- CMT Router Bit, HWM, 1/4 in (811.064.11)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- CMT V Grooving Router Bit, HW, 3/8 in (815.095.11)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- Cmt Routers & Accessories