Shop All Router Accessories
Cmt
V Grooving Router Bit, HW, 3/8 in
Mfr # 815.095.11
Zoro # G7551564
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 3/8
- Material HW
- Number of Flutes 2
- Flute Length (In.) 1/2
- Overall Length (In.) 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 815.095.11
- Zoro # G7551564
- UPC # 664252003112
- Country of Origin Italy
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 3/8 |
Flute Length (In.) | 1/2 |
Overall Length (In.) | 1-3/4 |
Depth of Cut (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 1/2 |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Flute Length | 3/16 in |
Length of Cut | 3/16 in |
Cutter Dia. | 3/8 in |
Shank Length | 1 9/16 in |
Description
V-Groove Cut Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 3/16 in, 1 3/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- JET Switch Jsg-135. (994534)
- COMPONENT HARDWARE ZP Steel Kick Plate Spring Clamp For 1-5 (A76-4460)
- MILWAUKEE TOOL 2-1/4 Max HP EVS BodyGrip Router (5616-20)
- CMT Mortise Router Bit, HW, 1/2 in (801.128.11B)
- CMT Keyhole Router Bit, HWM, 3/8 in (850.001.11)
- CMT Chuck, ER32, HSK-F63, Left (183.300.02)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- CMT Router Bit, HWM, 1/4 in (811.064.11)
- BIG HORN Brass Router Template Guide I.D. 13/32 Inch O.D. 1/2 Inch Replaces Porter Cable 42033 (19662)
- Cmt Router Accessories