Shop All Router Bits
Cmt
V-Grooving Bit, 5/8-Inch Diameter, 1/2-Inch Shank
Mfr # 815.660.11
Zoro # G606135301
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 16mm
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 815.660.11
- Zoro # G606135301
- UPC # 664252003143
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 16mm |
Details
Application | Tungsten |
Item | Router Bits |
Description
Rout clean, sharp veins in panels or drawer fronts, chamfer edges or engrave beautiful lettering. For almost any bevel job, This CMT V-Grooving bit is a great choice. Especially designed for routing and jointing 90° plasterboard panels, but also for many more woodworking possibilities: clean, perfect incisions in panels or drawer fronts, chamfer edges or engraving beautiful lettering. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These double cutting edge CMT V-Grooving Bits offer you an almost endless range of woodworking possibilities. Make clean, perfect incisions in panels or drawer fronts, chamfer edges or engrave beautiful lettering. In addition, CMT has versatile top bearing bits that let you follow whatever template you choose (see series 815B). Like all CMT bits, they are made of super strength Fatigue Proof steel with carbide tipped cutting edges and are coated with our trademark orange PTFE Industrial Coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- PROTO 8 1/2 in Tether Ready Wire Stripper 22 to 10 AWG (J299-TT)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 2.00mm (C71220)
- REGAL CUTTING TOOLS 3/8-16 2 Flt. Drill'N'Tap (007532AS)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT 3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore (822.316.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank (807.015.11)
- Cmt Router Bits