Shop All Twist Drill Bits
Cmt
Twist Drill W/ Spur, 2.5mm, Rght
Mfr # 363.025.21
Zoro # G6098473
product price: $13.97
/ea
$13.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 363.025.21
- Zoro # G6098473
- Country of Origin Italy
- Category Twist Drill Bits
Details
Item | Twist Drill W/ Spur, 2.5MM, Rght |
Description
Twist Drill W/ Spur, 2.5MM, Rght
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-157 Power Trowel Blades 36" Float, Set Of 4 (17-157)
- RIDGID Power Drive, Reversible, 57 rpm (300)
- DRILL AMERICA 13/16"-14 HSS Plug Hand Tap (DWTST13/16-14P)
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #58 (.0420”/1.067MM), 12PK (45-21258)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #74 (.0225”/.572MM), 25PK (45-12574)
- DEWALT 5/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1305)
- HANSON 25/64" Split Point Drill Bit (3019025B)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 7/16 (C49124)
- Cmt Twist Drill Bits