Shop All Twist Drill Bits
Cmt
Twist Drill, 5mm dia, Left
Mfr # 363.050.12
Zoro # G6098570
product price: $18.77
/ea
$18.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 363.050.12
- Zoro # G6098570
- Country of Origin Italy
- Category Twist Drill Bits
Details
Item | Twist Drill, 5MM Dia, Left |
Description
Twist Drill, 5MM Dia, Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Release Sweeper, 36", 70 lb. (MPSR-36-B)
- CLE-LINE 6" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20958)
- COILHOSE PNEUMATICS Typhoon Blow Gun W 12 Extension (TYP2512)
- ORBIS 7 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (9O 21-180 SBA)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- COOLAROO Coolaroo 799870434496 9 ft. 10 in. Triangle Yellow (434496)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- Cmt Twist Drill Bits