Shop All Twist Drill Bits
Cmt
Twist Drill, 4mm dia, Rght
Mfr # 363.040.11
Zoro # G6098640
product price: $15.80
/ea
$15.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 363.040.11
- Zoro # G6098640
- Country of Origin Italy
- Category Twist Drill Bits
Details
Item | Twist Drill, 4MM Dia, Rght |
Description
Twist Drill, 4MM Dia, Rght
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- DEWALT Drill Bits, 1/4" Hex (DWA5012)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- Cmt Twist Drill Bits