Shop All Twist Drill Bits
Cmt
Twist Drill, 4mm dia, Left
Mfr # 363.040.12
Zoro # G6098683
product price: $15.80
/ea
$15.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 363.040.12
- Zoro # G6098683
- Country of Origin Italy
- Category Twist Drill Bits
Details
Item | Twist Drill, 4MM Dia, Left |
Description
Twist Drill, 4MM Dia, Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33407)
- GRAY TOOLS 14 Piece 12 Point SAE Box End Wrench Set, 1/4" - 1", 1000V Insulated (176LR-I)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 3/32 (C89433)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- IRWIN Left Hand Drill Bit Set, Cobalt Alloy Steel (30520)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- Cmt Twist Drill Bits