Shop All Router Bits
Cmt
Trimmer Bit, 0°-10° Cutting Angle, 1/4-Inch Shank
Mfr # 843.064.11
Zoro # G706135324
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 843.064.11
- Zoro # G706135324
- UPC # 664252004706
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Solid carbide trimmer bit to give you a quick clean 0 to 10° bevel cut. Popular for its long life, this bit represents a great choice for laminate work. From the Manufacturer Solid carbide trimmer bit to give you a quick clean 0 to 10° bevel cut. Popular for its long life, this bit represents a great choice for laminate work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941008)
- CMT Beading Bit 1/4 in. Shank 1/16 in. Radius (839.160.11)
- CMT Rabbeting Bit, 1/2-Inch Shank, 5/8-Inch Cutting Depth (835.990.11)
- CMT File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank (807.015.11)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. (811.682.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-1/2-Inch Diameter, 1/2-Inch Shank (880.504.11)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- Cmt Router Bits