Shop All Plug Cutter Drill Bits
Cmt
Tenon And Plug Cutter, 7/8"
Mfr # 529.222.31
Zoro # G6100339
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 22.22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 529.222.31
- Zoro # G6100339
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 22.22mm |
Shank Size | 22.22mm |
Details
Item | Tenon And Plug Cutter, 7/8" |
Description
Tenon And Plug Cutter, 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300959)
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic (1770)
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- CMT Tenon And Plug Cutter, 1-1/4" (529.317.31)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- TOTALTURF Metal or Metallic Plug Tap - 14 mm x 2 (TO574310)
- Cmt Plug Cutter Drill Bits