Shop All Plug Cutter Drill Bits
Cmt
Tenon And Plug Cutter, 3/8"
Mfr # 529.095.31
Zoro # G6100250
product price: $22.21
/ea
$22.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9.52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 529.095.31
- Zoro # G6100250
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 9.52mm |
Shank Size | 9.52mm |
Details
Item | Tenon And Plug Cutter, 3/8" |
Description
Tenon And Plug Cutter, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench (DCF923P2)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- RIDGID Drain Cleaning Attachment (52822)
- CMT Tenon And Plug Cutter, 1-1/4" (529.317.31)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- DRILL AMERICA 3/8" HSS Hi-Shear Hollow Cutter (TSC3/8HC)
- Cmt Plug Cutter Drill Bits