Shop All Plug Cutter Drill Bits
Cmt
Tenon And Plug Cutter, 3/4"
Mfr # 529.191.31
Zoro # G6100208
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 19.05mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 529.191.31
- Zoro # G6100208
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 19.05mm |
Shank Size | 19.05mm |
Details
Item | Tenon And Plug Cutter, 3/4" |
Description
Tenon And Plug Cutter, 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Carbon Brush (30711136002)
- LANG HDRetaining Ring Plier, Int/Ext, Tip Kit (87)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (462456)
- REGAL CUTTING TOOLS #3-48 NC Spiral Point H5 2 Flt Plug (099403AS)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- CMT Tenon And Plug Cutter, 1-1/2" (529.381.31)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- BIG HORN Plug Cutter Set (19164)
- Cmt Plug Cutter Drill Bits