Shop All Plug Cutter Drill Bits
Cmt
Tenon And Plug Cutter, 1-3/8"
Mfr # 529.349.31
Zoro # G6100372
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 34.92mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 529.349.31
- Zoro # G6100372
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 34.92mm |
Shank Size | 34.92mm |
Details
Item | Tenon And Plug Cutter, 1-3/8" |
Description
Tenon And Plug Cutter, 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Triangle Small V Router, V Groove Router Bits Carving Tool 2pcs., 12pk (20720)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- S&G TOOL AID SLUGGER SET 10 LB ECONOMY (SG80000)
- CMT Tenon And Plug Cutter, 1-1/2" (529.381.31)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- CMT Tenon And Plug Cutter, 1-1/4" (529.317.31)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- Cmt Drill Bits