Shop All Plug Cutter Drill Bits
Cmt
Tenon And Plug Cutter, 1-1/4"
Mfr # 529.317.31
Zoro # G6100311
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 31.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 529.317.31
- Zoro # G6100311
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 31.75mm |
Shank Size | 31.75mm |
Details
Item | Tenon And Plug Cutter, 1-1/4" |
Description
Tenon And Plug Cutter, 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- DIABLO 10" Circular Saw Blade (D1030X)
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- FISCH Tennon / Plug Cutter (FSE-011040)
- Cmt Drill Bits