Shop All Plug Cutter Drill Bits
Cmt
Tenon And Plug Cutter, 1-1/2"
Mfr # 529.381.31
Zoro # G6100302
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 38.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 529.381.31
- Zoro # G6100302
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 38.10mm |
Shank Size | 38.10mm |
Details
Item | Tenon And Plug Cutter, 1-1/2" |
Description
Tenon And Plug Cutter, 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- PFERD 8" Half Round File - DIY Packaged - Smooth Cut, with Handle (11025P)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48517)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- CMT Tenon And Plug Cutter, 1-1/4" (529.317.31)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- FISCH Tennon / Plug Cutter (FSE-011248)
- Cmt Plug Cutter Drill Bits