Shop All Router Bits
Cmt
T-Slot Bit with 1-7/64-Inch Diameter with 1/2-Inch Shank
Mfr # 850.603.11
Zoro # G006135468
$35.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.11 in
- Shank Dia. 28mm
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 850.603.11
- Zoro # G006135468
- UPC # 664252027101
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2.11 in |
Shank Dia. | 28mm |
Details
Application | Tungsten |
Item | Router Bits |
Description
Make wall panels slots with this bit. Designed for plunging operations. For best results use in CNC and table-mounted routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A27X20)
- HUSQVARNA Electric Core Drill Dry/Wet Drilling, D Handle (DM 200)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.502.11)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- CMT Raised Panel Bit With Backcutter, 2-1/2-Inch Diameter, 1/2-Inch Shank (890.534.11)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- VERMONT AMERICAN Router Bit Bearing Set (23165)
- Cmt Router Bits