Shop All Router Bits
Cmt
T-Slot Bit with 1-3/8-Inch Diameter with 1/2-Inch Shank
Mfr # 850.602.11
Zoro # G706135454
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 850.602.11
- Zoro # G706135454
- UPC # 664252024605
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.38 in |
Description
Make wall panels slots with this bit. Designed for plunging operations. For best results use in CNC and table-mounted routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29114)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change (JS313101)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102BK)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT Router Bit, 1-1/8 in. Cut Dia., 2 Flutes (844.287.11)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT Round Nose Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (814.095.11)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- Cmt Routers & Accessories